Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 6inW

  • Mfr # 4050-1/4X6X10T
  • Zoro # G514761616

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BF
Grade
Standard
Shape
Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4050-1/4X6X10T
Zoro #
G514761616
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BF
Grade
Standard
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.031 in
Chemical Resistance
Fair
Material
Buna-N
Water Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Excellent
Weather Resistance
Fair
Tensile Strength
1,000 psi
Adhesive Type
Adhesive Backing
Maximum Temperature
220 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Minimum Temperature
-30 Degrees F
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
6 in
Overall Thickness
1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.