Shop ZORO SELECT

RubberRoll, Buna-N, 12ftL, 36inW

  • Mfr # BULK-RS-H40-998
  • Zoro # G102583170

product price: 
$
1,394.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-998
Zoro #
G102583170
UPC #
193005059651
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Chemical Resistance
Fair
Material
Buna-N
Oil Resistance
Excellent
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Water Resistance
Good
Weather Resistance
Fair
Compression Set
33 %
Color
Black
Maximum Temperature
250 Degrees F
Shape
Roll
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.059 in
Density
1.5 g/cc
Texture
Smooth
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
12 ft
Overall Thickness
3/4 in
Overall Width
36 in
Wire Rope Length
12 ft
Length
12 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.