RubberRoll, Buna-N, 15ftL, 36inW

  • Mfr # BULK-RS-H40-964
  • Zoro # G302586216
product price: 
$
211.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-964
Zoro #
G302586216
UPC #
193005059316
Country of Origin
Multiple

Dimensions

Overall Length
15 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
15 ft
Length
15 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Density
1.5 g/cc
Thickness Tolerance
+/-0.011 in
Abrasion Resistance
Good
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Color
Black
Oil Resistance
Excellent
Tear Strength
20 N/mm
Material
Buna-N
Chemical Resistance
Fair
Water Resistance
Good
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Shape
Roll
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.