Shop ZORO SELECT

RubberRoll, Buna-N, 15ftL, 36inW

  • Mfr # BULK-RS-H50-1047
  • Zoro # G202583766

product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1047
Zoro #
G202583766
UPC #
193005059996
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Abrasion Resistance
Good
Weather Resistance
Fair
Color
Black
Chemical Resistance
Fair
Tear Strength
20 N/mm
Density
1.5 g/cc
Texture
Smooth
Compression Set
33 %
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.010 in
Material
Buna-N
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Overall Thickness
1/32 in
Overall Width
36 in
Overall Length
15 ft
Wire Rope Length
15 ft
Length
15 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.