Shop ZORO SELECT

RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # 5340HG-1/4-20
  • Zoro # G314761601

product price: 
$
1,555.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
500 %
Standards
ASTM D2000 BG
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5340HG-1/4-20
Zoro #
G314761601
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1/4 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
500 %
Standards
ASTM D2000 BG
Grade
High Strength
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.031 in
Material
Buna-N
Maximum Temperature
225 Degrees F
Water Resistance
Good
Oil Resistance
Excellent
Abrasion Resistance
Excellent
Tensile Strength
1,500 psi
Color
Black
Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.