Shop ZORO SELECT

RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-BHS50-1039
  • Zoro # G202584251

product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-1039
Zoro #
G202584251
UPC #
193005058425
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1 mm
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Density
1.35 g/cc
Weather Resistance
Fair
Thickness Tolerance
+/-0.200 mm
Tear Strength
20 N/mm
Compression Set
30 %
Oil Resistance
Excellent
Chemical Resistance
Fair
Adhesive Type
Acrylic
Color
Black
Maximum Temperature
250 Degrees F
Material
Buna-N
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Texture
Smooth
Shape
Roll
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.