RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-BHS50-1041
  • Zoro # G502584319
product price: 
$
568.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-1041
Zoro #
G502584319
UPC #
193005058449
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
2 mm
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Thickness Tolerance
+/-0.300 mm
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Chemical Resistance
Fair
Abrasion Resistance
Good
Color
Black
Texture
Smooth
Tensile Strength
1,500 psi
Material
Buna-N
Oil Resistance
Excellent
Density
1.35 g/cc
Compression Set
30 %
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews