RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H50-1128
  • Zoro # G402585737
product price: 
$
693.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1128
Zoro #
G402585737
UPC #
193005058944
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Tensile Strength
1,000 psi
Density
1.5 g/cc
Oil Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Material
Buna-N
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.017 in
Tear Strength
20 N/mm
Shape
Roll
Compression Set
33 %
Water Resistance
Good
Abrasion Resistance
Good
Texture
Smooth
Color
Black
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews