RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H60-1004
  • Zoro # G902585510
product price: 
$
1,018.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-1004
Zoro #
G902585510
UPC #
193005059026
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Material
Buna-N
Tear Strength
20 N/mm
Abrasion Resistance
Good
Water Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.026 in
Chemical Resistance
Fair
Shape
Roll
Compression Set
33 %
Density
1.5 g/cc
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Color
Black
Weather Resistance
Fair
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews