RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H70-1127
  • Zoro # G602586527
product price: 
$
581.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1127
Zoro #
G602586527
UPC #
193005059163
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Density
1.5 g/cc
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Tear Strength
20 N/mm
Abrasion Resistance
Good
Texture
Smooth
Oil Resistance
Excellent
Water Resistance
Good
Weather Resistance
Fair
Thickness Tolerance
+/-0.017 in
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Material
Buna-N
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
33 %
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews