RubberRoll, Buna-N, 25ftL, 36inW

  • Mfr # BULK-RS-H60-976
  • Zoro # G002586608
product price: 
$
1,594.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-976
Zoro #
G002586608
UPC #
193005070038
Country of Origin
Multiple

Dimensions

Overall Length
25 ft
Overall Width
36 in
Overall Thickness
3/8 in
Wire Rope Length
25 ft
Length
25 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Material
Buna-N
Abrasion Resistance
Good
Density
1.5 g/cc
Water Resistance
Good
Tensile Strength
1,000 psi
Weather Resistance
Fair
Oil Resistance
Excellent
Compression Set
33 %
Color
Black
Chemical Resistance
Fair
Texture
Smooth
Thickness Tolerance
+/-0.035 in
Minimum Temperature
-30 Degrees F
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews