RubberRoll, Buna-N, 30ftL, 36inW

  • Mfr # BULK-RS-BHS50-1047
  • Zoro # G202582912
product price: 
$
704.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1047
Zoro #
G202582912
UPC #
193005491277
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Texture
Smooth
Adhesive Type
Acrylic
Tensile Strength
1,500 psi
Shape
Roll
Color
Black
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.300 mm
Chemical Resistance
Fair
Material
Buna-N
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Tear Strength
20 N/mm
Density
1.35 g/cc
Weather Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
30 ft
Overall Thickness
1.5 mm
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews