RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-E40FDA-57
  • Zoro # G302586407
product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-57
Zoro #
G302586407
UPC #
193005492885
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Color
Cream
Tensile Strength
800 psi
Material
EPDM
Density
1.35 g/cc
Oil Resistance
Poor
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Compression Set
30 %
Water Resistance
Excellent
Texture
Smooth
Thickness Tolerance
+/-0.012 in
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Tear Strength
22 N/mm
Shape
Roll
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews