RubberRoll, Buna-N, 30ftL, 36inW

  • Mfr # BULK-RS-BHS50-1049
  • Zoro # G202583162
product price: 
$
1,005.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-1049
Zoro #
G202583162
UPC #
193005491376
Country of Origin
Multiple

Dimensions

Overall Length
30 ft
Overall Width
36 in
Overall Thickness
2.5 mm
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Density
1.35 g/cc
Compression Set
30 %
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Texture
Smooth
Material
Buna-N
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Good
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.300 mm
Color
Black
Adhesive Type
Acrylic
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.