Shop ZORO SELECT

RubberRoll, Buna-N, 30ftL, 36inW

  • Mfr # BULK-RS-BHS50-990
  • Zoro # G202586019

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-990
Zoro #
G202586019
UPC #
193005490843
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Shape
Roll
Material
Buna-N
Abrasion Resistance
Good
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Maximum Temperature
250 Degrees F
Compression Set
30 %
Texture
Smooth
Color
Black
Thickness Tolerance
+/-0.100 mm
Tensile Strength
1,500 psi
Density
1.35 g/cc
Oil Resistance
Excellent
Chemical Resistance
Fair
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
0.5 mm
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.