Shop ZORO SELECT
See all product information
Create Account
RubberRoll, Buna-N, 30ftL, 36inW
Mfr # BULK-RS-H50-1050
Zoro # G002583508
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-H50-1050
- Zoro #
- G002583508
- UPC #
- 193005060015
- Country of Origin
- Multiple
- Item
- Rubber Roll
- Durometer
- 50 Shore A
- Backing Type
- Plain
- Elongation
- 350 %
- Standards
- ASTM D2000 BF 507
- Grade
- Standard
- Minimum Temperature
- -30 Degrees F
- Color
- Black
- Thickness Tolerance
- +/-0.010 in
- Density
- 1.5 g/cc
- Oil Resistance
- Excellent
- Compression Set
- 33 %
- Abrasion Resistance
- Good
- Water Resistance
- Good
- Texture
- Smooth
- Shape
- Roll
- Chemical Resistance
- Fair
- Material
- Buna-N
- Tensile Strength
- 1,000 psi
- Tear Strength
- 20 N/mm
- Maximum Temperature
- 250 Degrees F
- Weather Resistance
- Fair
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Description
Oil Resistant Buna-N Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.