RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-N50ESD-20
  • Zoro # G302582768
product price: 
$
54.19
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-20
Zoro #
G302582768
UPC #
193005489922
Country of Origin
China
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Color
Black
Texture
Smooth
Shape
Sheet
Abrasion Resistance
Good
Tensile Strength
1,200 psi
Water Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Material
Neoprene
Thickness Tolerance
+/-0.024 in
Compression Set
28 %
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
1/8 in
Wire Rope Length
12 in
Length
12 in

Description

Static-Dissipative Neoprene Rubber Sheet

Ratings & reviews