Shop ZORO SELECT

RubberRoll, Buna-N, 30ftL, 36inW

  • Mfr # BULK-RS-H50-1116
  • Zoro # G402585089

product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1116
Zoro #
G402585089
UPC #
193005069230
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Color
Black
Material
Buna-N
Abrasion Resistance
Good
Adhesive Type
Acrylic
Compression Set
33 %
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Weather Resistance
Fair
Water Resistance
Good
Shape
Roll
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Thickness Tolerance
+/-0.010 in
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.