Shop ZORO SELECT

RubberRoll, Buna-N, 35ftL, 36inW

  • Mfr # BULK-RS-H40-958
  • Zoro # G902586111

product price: 
$
364.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-958
Zoro #
G902586111
UPC #
193005059262
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
35 ft
Overall Thickness
1/32 in
Wire Rope Length
35 ft
Length
35 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Color
Black
Water Resistance
Good
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Texture
Smooth
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Chemical Resistance
Fair
Oil Resistance
Excellent
Density
1.5 g/cc
Shape
Roll
Material
Buna-N
Compression Set
33 %
Thickness Tolerance
+/-0.010 in
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.