RubberRoll, Buna-N, 35ftL, 36inW

  • Mfr # BULK-RS-H40-965
  • Zoro # G402586215
product price: 
$
476.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-965
Zoro #
G402586215
UPC #
193005059323
Country of Origin
Multiple

Dimensions

Overall Length
35 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
35 ft
Length
35 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Tear Strength
20 N/mm
Water Resistance
Good
Oil Resistance
Excellent
Material
Buna-N
Thickness Tolerance
+/-0.011 in
Chemical Resistance
Fair
Color
Black
Texture
Smooth
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Shape
Roll
Maximum Temperature
250 Degrees F
Compression Set
33 %
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews