RubberRoll, Buna-N, 35ftL, 36inW

  • Mfr # BULK-RS-H70-1080
  • Zoro # G802583807
product price: 
$
1,608.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1080
Zoro #
G802583807
UPC #
193005120436
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Density
1.5 g/cc
Compression Set
33 %
Color
Black
Abrasion Resistance
Good
Weather Resistance
Fair
Material
Buna-N
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Shape
Roll
Texture
Smooth
Thickness Tolerance
+/-0.026 in
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
35 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
35 ft
Length
35 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews