RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-BHS50-1056
  • Zoro # G202583179
product price: 
$
1,338.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1056
Zoro #
G202583179
UPC #
193005491383
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Material
Buna-N
Oil Resistance
Excellent
Shape
Roll
Density
1.35 g/cc
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.300 mm
Chemical Resistance
Fair
Tear Strength
20 N/mm
Compression Set
30 %
Texture
Smooth
Adhesive Type
Acrylic
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
2.5 mm
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews