Shop ZORO SELECT

RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H40-1006
  • Zoro # G102583071

product price: 
$
951.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-1006
Zoro #
G102583071
UPC #
193005059712
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Thickness Tolerance
+/-0.011 in
Adhesive Type
Acrylic
Texture
Smooth
Oil Resistance
Excellent
Compression Set
33 %
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Color
Black
Density
1.5 g/cc
Weather Resistance
Fair
Material
Buna-N
Shape
Roll
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.