Shop ZORO SELECT
See all product information
Create Account
Neoprene Water-Resistant Rubber
- Mfr # 6855C21/4N6D
- Zoro # G321726051
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Chemical Compatibility
Water
Overall Width
12 in
Durometer
60 Shore A
Texture
Smooth
Minimum Temperature
-70 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6855C21/4N6D
- Zoro #
- G321726051
- UPC #
- -
- Country of Origin
- United States
- Chemical Compatibility
- Water
- Durometer
- 60 Shore A
- Texture
- Smooth
- Minimum Temperature
- -70 Degrees F
- Tensile Strength
- 1,500 psi
- Shape
- Sheet
- Grade
- Military Specification
- Backing Type
- Plain
- Standards
- MIL-R-6855 Class 2
- Maximum Temperature
- 220 Degrees F
- Material
- Neoprene
- Adhesive Type
- Rubber
- Item
- Rubber Sheet
- Color
- Black
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/4 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Rubber, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Military Specification, Material Neoprene, Standards MIL-R-6855 Class 2, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -70 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.