RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H50-1117
  • Zoro # G202585074
product price: 
$
690.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H50-1117
Zoro #
G202585074
UPC #
193005069247
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
1/32 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Material
Buna-N
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Compression Set
33 %
Thickness Tolerance
+/-0.010 in
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Density
1.5 g/cc
Oil Resistance
Excellent
Color
Black
Tear Strength
20 N/mm
Shape
Roll
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews