Shop ZORO SELECT

RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H50-1120
  • Zoro # G402585201

product price: 
$
878.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1120
Zoro #
G402585201
UPC #
193005069261
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.011 in
Shape
Roll
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Color
Black
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Maximum Temperature
250 Degrees F
Texture
Smooth
Tear Strength
20 N/mm
Density
1.5 g/cc
Adhesive Type
Acrylic
Material
Buna-N
Weather Resistance
Fair
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
40 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.