RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H60-992
  • Zoro # G602586275
product price: 
$
809.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-992
Zoro #
G602586275
UPC #
193005070243
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Adhesive Type
Acrylic
Oil Resistance
Excellent
Density
1.5 g/cc
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.011 in
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Tear Strength
20 N/mm
Weather Resistance
Fair
Compression Set
33 %
Texture
Smooth
Minimum Temperature
-30 Degrees F
Material
Buna-N
Water Resistance
Good
Color
Black
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1/16 in
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews