RubberRoll, Buna-N, 50ftL, 36inW

  • Mfr # BULK-RS-BHS50-1006
  • Zoro # G402586055
product price: 
$
995.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1006
Zoro #
G402586055
UPC #
193005491017
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Material
Buna-N
Compression Set
30 %
Shape
Roll
Texture
Smooth
Thickness Tolerance
+/-0.300 mm
Tensile Strength
1,500 psi
Density
1.35 g/cc
Weather Resistance
Fair
Water Resistance
Good
Color
Black
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Tear Strength
20 N/mm
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Overall Length
50 ft
Overall Width
36 in
Overall Thickness
2 mm
Wire Rope Length
50 ft
Length
50 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews