RubberRoll, Buna-N, 50ftL, 36inW

  • Mfr # BULK-RS-H70-1114
  • Zoro # G902584001
product price: 
$
780.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1114
Zoro #
G902584001
UPC #
193005120733
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Color
Black
Adhesive Type
Acrylic
Tensile Strength
1,000 psi
Texture
Smooth
Density
1.5 g/cc
Water Resistance
Good
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Material
Buna-N
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
33 %
Thickness Tolerance
+/-0.010 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
50 ft
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews