RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S60MD-12
  • Zoro # G502583909
product price: 
$
46.19
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-12
Zoro #
G502583909
UPC #
193005054427
Country of Origin
China
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Compression Set
16 %
Tear Strength
15 N/mm
Maximum Temperature
400 Degrees F
Abrasion Resistance
Poor
Color
Blue
Shape
Sheet
Minimum Temperature
-50 Degrees F
Tensile Strength
1,200 psi
Water Resistance
Good
Texture
Smooth
Weather Resistance
Excellent
Oil Resistance
Fair
Chemical Resistance
Good
Thickness Tolerance
+/-0.011 in
Material
Silicone
Density
1.35 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
1/16 in
Wire Rope Length
12 in
Length
12 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews