RubberRoll, Buna-N, 55ftL, 36inW

  • Mfr # BULK-RS-H60-946
  • Zoro # G002585793
product price: 
$
570.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-946
Zoro #
G002585793
UPC #
193005069506
Country of Origin
Multiple

Dimensions

Overall Length
55 ft
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
55 ft
Length
55 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Oil Resistance
Excellent
Thickness Tolerance
+/-0.010 in
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Chemical Resistance
Fair
Shape
Roll
Abrasion Resistance
Good
Weather Resistance
Fair
Water Resistance
Good
Maximum Temperature
250 Degrees F
Compression Set
33 %
Color
Black
Material
Buna-N
Texture
Smooth
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews