RubberRoll, Buna-N, 55ftL, 36inW

  • Mfr # BULK-RS-H60-979
  • Zoro # G502586504
product price: 
$
3,498.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-979
Zoro #
G502586504
UPC #
193005070069
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Material
Buna-N
Compression Set
33 %
Thickness Tolerance
+/-0.035 in
Tear Strength
20 N/mm
Texture
Smooth
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Color
Black
Water Resistance
Good
Oil Resistance
Excellent
Tensile Strength
1,000 psi
Shape
Roll
Chemical Resistance
Fair
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
3/8 in
Overall Length
55 ft
Wire Rope Length
55 ft
Length
55 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews