RubberSheet, Silicone, 36inL, 24inW

  • Mfr # BULK-RS-SFR70-25
  • Zoro # G8914873
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36"
Rubber Length
24"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SFR70-25
Zoro #
G8914873
UPC #
193005954543
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
24"
Overall Width
24 in
Overall Thickness
1/16 in
Overall Length
36 in
Length
36 in

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-60
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,300 psi
Elongation
8
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Density
1.25 g/cm3
Texture
Smooth
Shape
Sheet
Reinforcement
Fiberglass - 1 Ply
Thickness Tolerance
(-0.011" - +0.011")
Compression Set
0.35
Reinforced Material
Fiberglass
Tensile Strength
1,300 psi
Item
Rubber Sheet
Maximum Temperature
400 Degrees F
Color
Red
Minimum Temperature
-60 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Number of Ply
1
Shell Material
Silicone
Material
Silicone
Wire Color
Red

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Fabric-Reinforced, Material Silicone, Standards AMS 3320H, FDA 21 CFR 177.2600, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -60 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Reinforced Material Fiberglass, Overall Width 24 in

Ratings & reviews