RubberRoll, Buna-N, 55ftL, 36inW

  • Mfr # BULK-RS-H70-1045
  • Zoro # G902582984
product price: 
$
570.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1045
Zoro #
G902582984
UPC #
193005120061
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Color
Black
Weather Resistance
Fair
Texture
Smooth
Compression Set
33 %
Shape
Roll
Thickness Tolerance
+/-0.010 in
Oil Resistance
Excellent
Chemical Resistance
Fair
Material
Buna-N
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
55 ft
Overall Width
36 in
Overall Thickness
1/32 in
Wire Rope Length
55 ft
Length
55 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews