RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H40-1007
  • Zoro # G902583134
product price: 
$
1,387.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-1007
Zoro #
G902583134
UPC #
193005059729
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Color
Black
Oil Resistance
Excellent
Density
1.5 g/cc
Shape
Roll
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.011 in
Tear Strength
20 N/mm
Chemical Resistance
Fair
Abrasion Resistance
Good
Compression Set
33 %
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Material
Buna-N
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1/16 in
Overall Length
60 ft
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews