RubberStrip, EPDM, 10ftL, 3inW

  • Mfr # BULK-RS-E60-420
  • Zoro # G7796605
product price: 
$
23.39
/ea

Key Features

Rubber Thickness
1/16"
Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-420
Zoro #
G7796605
UPC #
193005959142
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16"
Rubber Width
3"
Rubber Length
10 ft.
Overall Length
10 ft
Overall Thickness
1/16 in
Overall Width
3 in
Length
10 ft

Details

Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BA 607
Grade
Standard
Density
1.50 g/cm3
Shape
Strip
Texture
Smooth
Compression Set
0.33
Thickness Tolerance
(-0.011" - +0.011")
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Item
Rubber Strip
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Color
Black
Shell Material
EPDM
Material
EPDM
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 3 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews