RubberRoll, EPDM, 10ftL, 12inW

  • Mfr # BULK-RS-E60-201
  • Zoro # G7787313
product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Width
12 in
Length
10 ft.
Material
EPDM
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-201
Zoro #
G7787313
UPC #
193005057169
Country of Origin
Multiple

Dimensions

Thickness
1/4 in
Width
12 in
Length
10 ft.
Rubber Thickness
1/4 in
Overall Width
12 in
Overall Length
10 ft
Rubber Length
10 ft
Overall Thickness
1/4 in
Rubber Width
12 in
Wire Rope Length
10 ft

Details

Item
Rubber Roll
Material
EPDM
Color
Black
Backing Type
Plain
Durometer
60A
Thickness Tolerance
+/-0.026 in
Density
1.5 g/cc
Tensile Strength
1,000 psi
Shape
Roll
Texture
Smooth
Elongation
350 %
Compression Set
33 %
Standards
ASTM D2000 BA 607
Grade
Standard
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Min. Temp. (F)
-30 Degrees F
Rubber Color
Black
Rubber Material
EPDM
Finish
Smooth
Oil Resistance
Poor
Chemical Resistance
Good
Tensile Strength (PSI)
1,000 psi
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Max. Temp. (F)
250 Degrees F
Water Resistance
Excellent
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.