RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-E60FR-55
  • Zoro # G802584217
product price: 
$
769.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-55
Zoro #
G802584217
UPC #
193005487591
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Oil Resistance
Poor
Thickness Tolerance
+/-0.020 in
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Material
EPDM
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Color
Black
Chemical Resistance
Good
Adhesive Type
Acrylic
Water Resistance
Excellent
Shape
Roll
Texture
Smooth
Compression Set
28 %
Maximum Temperature
200 Degrees F
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews