RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-EFR50-46
  • Zoro # G602585278
product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-46
Zoro #
G602585278
UPC #
193005485894
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.012 in
Abrasion Resistance
Good
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Compression Set
25 %
Water Resistance
Excellent
Color
Black
Tear Strength
25 N/mm
Number of Ply
1
Shape
Roll
Texture
Smooth
Reinforced Material
Fiberglass
Density
1.3 g/cc
Maximum Temperature
250 Degrees F
Oil Resistance
Poor
Material
EPDM
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/16 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews