RubberRoll, EPDM, 12ftL, 36inW

  • Mfr # BULK-RS-E60-966
  • Zoro # G202583339
product price: 
$
285.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-966
Zoro #
G202583339
UPC #
193005486570
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
12 ft
Overall Thickness
1/8 in
Wire Rope Length
12 ft
Length
12 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Texture
Smooth
Water Resistance
Excellent
Color
Black
Tear Strength
20 N/mm
Compression Set
33 %
Weather Resistance
Excellent
Chemical Resistance
Good
Oil Resistance
Poor
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Shape
Roll
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.017 in
Material
EPDM
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EPDM Rubber

Ratings & reviews