Shop ZORO SELECT

RubberRoll, EPDM, 15ftL, 36inW

  • Mfr # BULK-RS-E60-947
  • Zoro # G302586193

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-947
Zoro #
G302586193
UPC #
193005486419
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Texture
Smooth
Weather Resistance
Excellent
Density
1.5 g/cc
Water Resistance
Excellent
Oil Resistance
Poor
Shape
Roll
Material
EPDM
Compression Set
33 %
Tear Strength
20 N/mm
Color
Black
Thickness Tolerance
+/-0.010 in
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
15 ft
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
15 ft
Length
15 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.