RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-E40FDA-92
  • Zoro # G102586195
product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-92
Zoro #
G102586195
UPC #
193005482794
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Tear Strength
22 N/mm
Compression Set
30 %
Density
1.35 g/cc
Oil Resistance
Poor
Maximum Adhesive Temperature
230 Degrees F
Material
EPDM
Texture
Smooth
Chemical Resistance
Good
Tensile Strength
800 psi
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Weather Resistance
Excellent
Abrasion Resistance
Good
Thickness Tolerance
+/-0.012 in
Shape
Roll
Minimum Temperature
-30 Degrees F
Water Resistance
Excellent
Maximum Temperature
250 Degrees F
Color
Cream
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1/16 in
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews