RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-E60-996
  • Zoro # G802586167
product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-996
Zoro #
G802586167
UPC #
193005482909
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Chemical Resistance
Good
Texture
Smooth
Tensile Strength
1,000 psi
Maximum Adhesive Temperature
230 Degrees F
Material
EPDM
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.011 in
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Excellent
Weather Resistance
Excellent
Tear Strength
20 N/mm
Density
1.5 g/cc
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Oil Resistance
Poor
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
20 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews