RubberSheet, EPDM, 24inL, 12inW

  • Mfr # BULK-RS-E60FR-7
  • Zoro # G902583417
product price: 
$
31.99
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-7
Zoro #
G902583417
UPC #
193005487188
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Compression Set
28 %
Tear Strength
20 N/mm
Chemical Resistance
Good
Density
1.5 g/cc
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Material
EPDM
Water Resistance
Excellent
Tensile Strength
1,000 psi
Oil Resistance
Poor
Shape
Sheet
Thickness Tolerance
+/-0.012 in
Abrasion Resistance
Good
Texture
Smooth
Maximum Temperature
200 Degrees F
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/16 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Weather Resistant EDPM

Ratings & reviews