RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-E60FR-36
  • Zoro # G502583329
product price: 
$
872.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-36
Zoro #
G502583329
UPC #
193005482954
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Chemical Resistance
Good
Thickness Tolerance
+/-0.016 in
Density
1.5 g/cc
Material
EPDM
Compression Set
28 %
Abrasion Resistance
Good
Color
Black
Water Resistance
Excellent
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Oil Resistance
Poor
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/8 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews