Shop ZORO SELECT

RubberSheet, Silicone, 18inL, 18inW

  • Mfr # BULK-RS-S50-727
  • Zoro # G7806012

product price: 
$
98.75
/ea

Key Features

Rubber Thickness
1/8"
Rubber Width
18"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50-727
Zoro #
G7806012
UPC #
193005954192
Country of Origin
Multiple
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
Durometer
50A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Texture
Smooth
Compression Set
0.2
Thickness Tolerance
(-0.017" - +0.017")
Density
1.25 g/cm3
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Shape
Sheet
Tear Strength
17 N/mm
Color
Red
Adhesive Type
High-Temp
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Maximum Temperature
500 Degrees F
Tensile Strength
700 psi
Minimum Temperature
-80 Degrees F
Item
Rubber Sheet
Shell Material
Silicone
Material
Silicone
Wire Color
Red

Dimensions

Rubber Thickness
1/8"
Rubber Width
18"
Rubber Length
18"
Overall Thickness
1/8 in
Overall Length
18 in
Overall Width
18 in
Length
18 in

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.017 in, Overall Width 18 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.