RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-E60FR-56
  • Zoro # G402583375
product price: 
$
1,535.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-56
Zoro #
G402583375
UPC #
193005482978
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Water Resistance
Excellent
Shape
Roll
Material
EPDM
Compression Set
28 %
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Good
Thickness Tolerance
+/-0.020 in
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Adhesive Type
Acrylic
Oil Resistance
Poor
Color
Black
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
20 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews