Shop ZORO SELECT

RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-EFR50-51
  • Zoro # G302585103

product price: 
$
317.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-51
Zoro #
G302585103
UPC #
193005058692
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Shape
Roll
Material
EPDM
Density
1.3 g/cc
Reinforced Material
Fiberglass
Tear Strength
25 N/mm
Chemical Resistance
Good
Texture
Smooth
Maximum Temperature
250 Degrees F
Number of Ply
1
Thickness Tolerance
+/-0.012 in
Water Resistance
Excellent
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Color
Black
Compression Set
25 %
Weather Resistance
Excellent
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
20 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.