RubberRoll, EPDM, 30ftL, 36inW

  • Mfr # BULK-RS-EFR50-81
  • Zoro # G402585492
product price: 
$
628.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-81
Zoro #
G402585492
UPC #
193005485207
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Shape
Roll
Water Resistance
Excellent
Reinforced Material
Fiberglass
Texture
Smooth
Maximum Temperature
250 Degrees F
Oil Resistance
Poor
Adhesive Type
Acrylic
Density
1.3 g/cc
Compression Set
25 %
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
25 N/mm
Thickness Tolerance
+/-0.012 in
Color
Black
Number of Ply
1
Material
EPDM
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Description

Weather Resistant EDPM

Ratings & reviews