RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-E40FDA-108
  • Zoro # G102583101
product price: 
$
2,213.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-108
Zoro #
G102583101
UPC #
193005493370
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Adhesive Type
Acrylic
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Density
1.35 g/cc
Color
Cream
Shape
Roll
Minimum Temperature
-30 Degrees F
Tensile Strength
800 psi
Compression Set
30 %
Tear Strength
22 N/mm
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Excellent
Thickness Tolerance
+/-0.024 in
Oil Resistance
Poor
Material
EPDM
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Length
40 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Weather Resistant EDPM

Ratings & reviews